
Electrical Lug, 8 AWG Max, 5/16 in Stud, Standard Barrel, Copper, None, 100 PK
Mfr # 8562-00
Zoro # G7907847
product price: $62.99
/pk 100, $0.63/eaKey Features
For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8562-00
Zoro #
G7907847
UPC #
-
Country of Origin
India
Dimensions
For Wire Size
8 AWG
For Stud Size
5/16 in
Barrel Size
Standard
Details
Item
Electrical Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.