
Electrical Lug, 6 AWG Max, 3/8 in Stud, Standard Barrel, Copper, None, 100 PK
Mfr # 6382-00
Zoro # G7908985
product price:Â $70.99
/pk 100, $0.71/eaKey Features
For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6382-00
Zoro #
G7908985
UPC #
-
Country of Origin
India
Dimensions
For Wire Size
6 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Details
Item
Electrical Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.