
Electrical Lug, 1 AWG Max, 1/4 in Stud, Standard Barrel, Copper, None, 50 PK
Mfr # 1141-00
Zoro # G7909204
product price:Â $61.39
/pk 50, $1.23/eaKey Features
For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1141-00
Zoro #
G7909204
UPC #
-
Country of Origin
India
Dimensions
For Wire Size
1 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Details
Item
Electrical Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.