Zoro Homepage
This item is Discontinued.
Loos Cable Assembly, 302/304 SS, Coated CT-S44NAGF-0720

Cable Assembly, 302/304 SS, Coated (Discontinued)

  • Mfr # CT-S44NAGF-0720
  • Zoro # G7910010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-S44NAGF-0720
Zoro #
G7910010
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/16 in
Cable Size
1/8 in
Length
6 ft
Manufacturers Warranty Length
Lifetime

Details

Item
Cable Assembly
Material
302/304 Stainless Steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Nylon
Working Load Limit
352 lb
Wire Rope End Type
Single Shank Ball / Threaded Stud

Description

Cable Assembly, Material 302/304 Stainless Steel, Working Load Limit 352 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.