This item is Discontinued.

Mounting Systems EPDM Pad, Depth 6.30 In, PK100 720-0857

EPDM Pad, Depth 6.30 In, PK100 (Discontinued)

  • Mfr # 720-0857
  • Zoro # G7911312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-0857
Zoro #
G7911312
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.50 in
Width
8.70 in
Depth
6.30 in

Details

Item
EPDM Pad
Includes
80 mm Pad
Weight
0.60 lb
Material
Aluminum
For Use With
Solar Mounting Systems

Description

EPDM Pad, For Use With Solar Mounting Systems, Height 0.50 in, Width 8.70 in, Depth 6.30 in, Weight 0.60 lb, Includes 80 mm Pad, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.