.jpg)
G-9 Garolite Sheet - 1/8" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GG9-16
Zoro # G7915842
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Garolite G-9
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GG9-16
Zoro #
G7915842
UPC #
193005924942
Country of Origin
Unknown
Dimensions
Plastic Width
24"
Plastic Length
24"
Thickness
1/8"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Details
Color
Beige
Material
Garolite G-9
Shape
Sheet
Backing Type
Plain
Grade
Standard
Tensile Strength Rating
Excellent
Tensile Strength
39,000 psi
Density
0.067 lbs / cu. in.
Thickness Tolerance
(-0.012" - +0.012")
Water Absorption
0.005
Impact Strength
12.5 ft. lbs / in.
Hardness
Rockwell M110
Water Absorption Rating
Poor
Friction Coefficient
Not Rated
Impact Strength Rating
Excellent
Temperature Range
280 Degrees F
Friction Rating
Not Rated
Standards
UL 94 V0
Clarity
Opaque
Description
G-9 Garolite Sheet - 1/8" Thick x 24" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.