G-10 Garolite Sheet - 1-1/2" Thick x 12" Wide x 24" Long
- Mfr # BULK-CS-GG10-38
- Zoro # G7921390
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CS-GG10-38
- Zoro #
- G7921390
- UPC #
- 193005920388
- Country of Origin
- Unknown
Dimensions
- Plastic Width
- 12"
- Plastic Length
- 24"
- Length Tolerance
- (-0.25" - +0.25")
- Thickness
- 1-1/2"
- Width Tolerance
- (-0.25" - +0.25")
Details
- Color
- Yellow
- Material
- Garolite G-10
- Shape
- Sheet
- Backing Type
- Plain
- Impact Strength
- 14.0 ft.-lbs./in.
- Tensile Strength Rating
- Excellent
- Tensile Strength
- 40,000 psi
- Impact Strength Rating
- Excellent
- Standards
- UL 94 HB
- Grade
- Standard
- Temperature Range
- 270 Degrees F
- Thickness Tolerance
- (-0.043" - +0.055")
- Friction Coefficient
- Not Rated
- Hardness
- Rockwell M110
- Density
- 0.065 lbs / cu. in.
- Water Absorption Rating
- Good
- Clarity
- Opaque
- Water Absorption
- 0.0015
- Friction Rating
- Not Rated
Description
G-10 Garolite Sheet - 1-1/2" Thick x 12" Wide x 24" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.