G-11 Garolite Rod - 1/16" Diameter x 4 ft. Long

  • Mfr # BULK-CR-GG11-51

  • Zoro # G7916122


product price:  $25.89
/ea

Key Features

Color
Green
Diameter
1/16"
Material
G-11 Garolite
Shape
Rod
Plastic Length
4 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CR-GG11-51
Zoro #
G7916122
UPC #
193005926182
Country of Origin
Unknown

Dimensions

Diameter
1/16"
Plastic Length
4 ft.
Length Tolerance
Oversized
Diameter Tolerance
(-0.001" - +0.001")

Details

Color
Green
Material
G-11 Garolite
Shape
Rod
Tensile Strength
37,000 psi
Temperature Range
300 Degrees F
Hardness
Rockwell M110
Friction Rating
Not Rated
Water Absorption Rating
Poor
Friction Coefficient
Not Rated
Standards
UL 94 HB
Density
0.066 lbs / cu. in.
Water Absorption
0.005
Impact Strength Rating
Excellent
Tensile Strength Rating
Excellent
Impact Strength
12.0 ft. - lbs./in.

Description

G-11 Garolite Rod - 1/16" Diameter x 4 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.