Gaffer'sTape, Wht, 54-5/8ydL, 1-7/8inW, PK24

  • Mfr # 106073

  • Zoro # G7916693


product price:  $578.99
/pk 24, $24.12/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
54 yd
Imperial Tape Width
1 7/8 in
Material
Matte-finish coated cloth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106073
Zoro #
G7916693
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
54 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
50 m
Metric Tape Width
47.8 mm
Duct Tape Thickness
10.75 mil
Duct Tape Length
50 m
Duct Tape Width
48 mm
Tape Thickness
10.75 mil
Diameter
6.071
Length
6.071IN
Thickness
10.75 mil
Width
6.071IN
Height
1.89IN
Size
48mm x 50m
Core Size
3"

Details

Item
Gaffer's Tape
Tape Color Family
White
Tape Color
White
Material
Matte-finish coated cloth
Tensile Strength
50 lb-in
Duct Tape Adhesive
Synthetic Rubber
Duct Tape Primary Material
Coated Cloth
Color
White
Tape Backing Material
Vinyl Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
P- 628
Adhesion Strength
75 oz/in
Performance Temp.
50 Degrees to 180 Degrees F
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Duct Tape Type
Gaffer's Tape
Tape Tensile Strength
50 lb/in
Adhesive
Synthetic rubber adhesive
Tape Elongation
4 %
Standards
ASTM, PSTC
Adhesion to Stainless Steel
75 oz/in width
Temperature Range
50 Degrees to 180 Degrees F
Tensile (Breaking Strength)
50 lbs/in width
Elongation
4%
Weight
1.525LB
Number of Adhesive Sides
1
Tape Type
Residue-Free Gaffer's Tape
Specifications Met
ASTM, PSTC
Tape Backing Construction
Cloth
Adhesion to Steel
75 oz/in
Duty Rating
Standard Duty
Minimum Tape Performance Temperature
50 Degrees F
Tape Brand
SHURTAPE
Brand and Series
Shurtape P- 628
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Maximum Tape Performance Temperature
180 Degrees F
Common Industry
General Maintenance & Repair
Environment
Indoor Only

Description

Adhesion to Steel 75 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 54 5/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series P- 628, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color White, Tape Thickness 10.75 mil, Gaffer's Tape, Maximum Tape Performance Temperature 180 Degrees F, Metric Tape Length 50 m, Metric Tape Width 47.8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.