G-7 Garolite Sheet - 1/8" Thick x 24" Wide x 48" Long

  • Mfr # BULK-CS-GG7-3

  • Zoro # G7917784


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Material
Garolite G-7
Shape
Sheet
Plastic Width
24"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GG7-3
Zoro #
G7917784
UPC #
193005924270
Country of Origin
Unknown

Dimensions

Plastic Width
24"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Length Tolerance
(-0.25" - +0.25")

Details

Color
Off-White
Material
Garolite G-7
Shape
Sheet
Backing Type
Plain
Tensile Strength
18,000 psi
Thickness Tolerance
(-0.005" - +0.005")
Hardness
Rockwell M100
Tensile Strength Rating
Excellent
Clarity
Opaque
Temperature Range
420 Degrees F
Impact Strength Rating
Excellent
Friction Coefficient
Not Rated
Water Absorption Rating
Poor
Density
0.064 lbs / cu. in.
Water Absorption
0.005
Friction Rating
Not Rated
Grade
Standard
Impact Strength
6.5 ft.-lbs./in.
Standards
UL 94 V0

Description

G-7 Garolite Sheet - 1/8" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.