PlstcSht, GarolitCE, 12"x12", 0.5"T, Brw, Opq

  • Mfr # BULK-CS-GCE-46

  • Zoro # G7917845


product price:  $34.29
/ea

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GCE-46
Zoro #
G7917845
UPC #
193005917951
Country of Origin
United States

Dimensions

Plastic Width
12"
Plastic Length
12"
Plastic Thickness
0.5 in
Overall Length
12 in
Thickness
1/2"
Overall Width
12 in
Length Tolerance
+/-1.000 in
Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
CE Fiberglass Epoxy Laminate Sheet
Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Density
0.049 lb/cu in
Clarity
Opaque
Temperature Range
250 Degrees F
Tensile Strength
10,000 psi
Friction Coefficient
Not Rated
Thickness Tolerance
+/-0.037 in
Water Absorption Rating
Poor
Grade
CE
Water Absorption
2 %
Hardness
Rockwell M100
Tensile Strength Rating
Good
Friction Rating
Not Rated
Impact Strength Rating
Poor
Impact Strength
1.7 ft-lb/in
Plastic Properties
Machinable
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Wear Factor
Fair
Operating Temp. Range
0 Degrees to 250 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Density
0.049 lb/cu in
Min. Temp. (F)
0 Degrees F
Plastic Hardness
Rockwell M100
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
Machinability
Good
Plastic Thickness Tolerance
+/-0.037 in
Plastic Material
Garolite CE
Hardness Rating
Hard
Grouping
Sheet Stock

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/2 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.037 in, Impact Strength 1.7 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock, Hardness Rating Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.