.jpg)
G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GG11-31
Zoro # G7918679
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Garolite G-11
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GG11-31
Zoro #
G7918679
UPC #
193005923457
Country of Origin
Unknown
Dimensions
Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Details
Color
Green
Material
Garolite G-11
Shape
Sheet
Backing Type
Plain
Water Absorption Rating
Poor
Impact Strength Rating
Excellent
Impact Strength
12.0 ft.-lbs./in.
Grade
Standard
Hardness
Rockwell M110
Temperature Range
300 Degrees F
Thickness Tolerance
(-0.006" - +0.01")
Friction Coefficient
Not Rated
Clarity
Opaque
Standards
UL 94 HB
Density
0.066 lbs / cu. in.
Tensile Strength
37,000 psi
Water Absorption
0.005
Tensile Strength Rating
Excellent
Friction Rating
Not Rated
Description
G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.