
Butt Splice Wire Connector, 18 AWG Max, Vinyl Insulation, 1000 PK
Mfr # 20080SV
Zoro # G7919178
product price:Â $90.99
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Type
Butt Splice
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
Material
Tin-Plated Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20080SV
Zoro #
G7919178
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Hole Dia.
0.16 in
Length
0.97
Details
Item
Wire Connector
Type
Butt Splice
Insulation Material
Vinyl
Material
Tin-Plated Copper
Crimping Tool
20592-NH30
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.