PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq

  • Mfr # BULK-CS-GXXB-42

  • Zoro # G7919473


product price:  $13.69
/ea

Key Features

Color
Black
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXXB-42
Zoro #
G7919473
UPC #
193005917319
Country of Origin
United States

Dimensions

Plastic Width
12"
Plastic Length
12"
Plastic Thickness
0.125 in
Thickness
1/8"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Overall Length
12 in
Overall Width
12 in

Details

Item
XX Fiberglass Epoxy Laminate Sheet
Color
Black
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Density
0.049 lb/cu in
Grade
XX
Friction Rating
Not Rated
Standards
UL 94 HB
Temperature Range
250 Degrees F
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Clarity
Opaque
Impact Strength
0.6 ft-lb/in
Tensile Strength
15,000 psi
Water Absorption
1.25 %
Thickness Tolerance
+/-0.011 in
Minimum Temperature
0 Degrees F
Machinability
Good
Plastic Properties
Electrically Insulating
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M110
Max. Temp. (F)
250 Degrees F
Operating Temp. Range
0 Degrees to 250 Degrees F
Min. Temp. (F)
0 Degrees F
Maximum Temperature
250 Degrees F
Plastic Hardness Rating
Extra Hard
Plastic Material
Garolite XX
Plastic Density
0.049 lb/cu in
UV Resistant
No
Wear Factor
Fair
Plastic Color
Black
Plastic Thickness Tolerance
+/-0.011 in
Hardness Rating
Extra Hard
Grouping
Sheet Stock

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Black, Clarity Opaque, Thickness 1/8 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.011 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.