G-10 Garolite Rod - 3/8" Diameter x 4 ft. Long

  • Mfr # BULK-CR-GG10-55

  • Zoro # G7919832


product price:  $57.49
/ea

Key Features

Color
Yellow
Diameter
3/8"
Material
G-10 Garolite
Shape
Rod
Plastic Length
4 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CR-GG10-55
Zoro #
G7919832
UPC #
193005925864
Country of Origin
Unknown

Dimensions

Diameter
3/8"
Plastic Length
4 ft.
Length Tolerance
Oversized
Diameter Tolerance
(-0.001" - +0.001")

Details

Color
Yellow
Material
G-10 Garolite
Shape
Rod
Standards
UL 94 HB
Impact Strength
14.0 ft. - lbs./in.
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Density
0.065 lbs / cu. in.
Friction Coefficient
Not Rated
Temperature Range
270 Degrees F
Impact Strength Rating
Excellent
Hardness
Rockwell M110
Water Absorption
0.0015
Friction Rating
Not Rated
Tensile Strength
40,000 psi

Description

G-10 Garolite Rod - 3/8" Diameter x 4 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.