Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated CREM-120-450

Carb End Mill, 1.50mm, 3FL, CC, Uncoated (Discontinued)

  • Mfr # CREM-120-450
  • Zoro # G7919843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CREM-120-450
Zoro #
G7919843
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
83.00mm
Milling Diameter
1.50mm
Dimension Type
Metric
Shank Dia.
12.00mm
Milling Dia.
1.50mm

Details

Number of Flutes
3
End Mill Style
Corner Rounding
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
List Number
CREM
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Item
Corner Rounding End Mill

Description

Single End, Corner Rounding End Mill, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.