Sheet, GaroltCE, 12"x12", 0.03125"T, Brw, Opq

  • Mfr # BULK-CS-GCE-40

  • Zoro # G7920051


product price:  $7.79
/ea

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GCE-40
Zoro #
G7920051
UPC #
193005917890
Country of Origin
United States

Dimensions

Plastic Width
12"
Plastic Length
12"
Plastic Thickness
0.03125 in
Overall Length
12 in
Thickness
31/1000 in
Overall Width
12 in
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
CE Fiberglass Epoxy Laminate Sheet
Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Tensile Strength
10,000 psi
Clarity
Opaque
Water Absorption
2 %
Temperature Range
250 Degrees F
Hardness
Rockwell M100
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Impact Strength
1.7 ft-lb/in
Density
0.049 lb/cu in
Friction Rating
Not Rated
Impact Strength Rating
Poor
Grade
CE
Thickness Tolerance
+/-0.008 in
Plastic Hardness Rating
Hard
Plastic Density
0.049 lb/cu in
Operating Temp. Range
0 Degrees to 250 Degrees F
Plastic Material
Garolite CE
Min. Temp. (F)
0 Degrees F
Maximum Temperature
250 Degrees F
Wear Factor
Fair
Plastic Properties
Machinable
Machinability
Good
Plastic Hardness
Rockwell M100
Max. Temp. (F)
250 Degrees F
Plastic Color
Brown
UV Resistant
No
Minimum Temperature
0 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+/-0.008 in
Plastic Clarity
Opaque
Hardness Rating
Hard
Grouping
Film Stock

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 31/1000 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.008 in, Impact Strength 1.7 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade CE, Grouping Film Stock, Hardness Rating Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.