G-9 Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long

  • Mfr # BULK-CS-GG9-41

  • Zoro # G7920270


product price:  $22.15
/ea
Sold in multiples of 4 for $88.60

Key Features

Color
Beige
Material
Garolite G-9
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG9-41
Zoro #
G7920270
UPC #
193005925017
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
12"
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Beige
Material
Garolite G-9
Shape
Sheet
Backing Type
Plain
Impact Strength Rating
Excellent
Tensile Strength
39,000 psi
Tensile Strength Rating
Excellent
Hardness
Rockwell M110
Friction Rating
Not Rated
Density
0.067 lbs / cu. in.
Standards
UL 94 V0
Temperature Range
280 Degrees F
Friction Coefficient
Not Rated
Clarity
Opaque
Impact Strength
12.5 ft. lbs / in.
Grade
Standard
Water Absorption Rating
Poor
Thickness Tolerance
(-0.0075" - +0.0075")
Water Absorption
0.005

Description

G-9 Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.