G-10/FR4 Garolite Sheet - 2" Thick x 12" Wide x 12" Long

  • Mfr # BULK-CS-GFR4-52

  • Zoro # G7920550


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GFR4-52
Zoro #
G7920550
UPC #
193005921712
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
12"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Thickness
2"

Details

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Water Absorption Rating
Good
Friction Rating
Not Rated
Grade
Standard
Tensile Strength
38,000 psi
Temperature Range
280 Degrees F
Friction Coefficient
Not Rated
Standards
UL 94 V0
Clarity
Opaque
Impact Strength Rating
Excellent
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Water Absorption
0.0015
Density
0.072 lbs / cu. in.
Impact Strength
14.0 ft.-lbs./in.
Thickness Tolerance
(-0.051" - +0.067")

Description

G-10/FR4 Garolite Sheet - 2" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.