Crane Monorail Kit, 1000 Lb Cap, 8 Ft L

  • Mfr # ST800

  • Zoro # G7920753


product price:  $880.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
8 ft Modular
Runway Width (In.)
5 1/4 in
For Use with Trolley
Included
Load Capacity (Lb.)
1,000 lb
Max. Usable Rail Span (Ft.)
6 3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST800
Zoro #
G7920753
UPC #
-
Country of Origin
United States

Dimensions

Runway Width (In.)
5 1/4 in
Runway Width
5 1/4 in
Runway Length
8 in

Details

Item
Crane Monorail Kit
Type
8 ft Modular
For Use with Trolley
Included
Load Capacity (Lb.)
1,000 lb
Max. Usable Rail Span (Ft.)
6 3/4
Material
Roll Formed Steel
Finish
Powder Coated Orange
Includes
Monorail, Trolley, (2) Hanging Plates
For Use With Trolley
Included
Load Capacity
1,000 lb
Maximum Usable Span
6 3/4 ft
Body Finish
Powder Coated
Body Material
Steel
Maximum Lifting Capacity
1,000 lb

Description

Crane Monorail Kit, Maximum Lifting Capacity 1,000 lb, Maximum Usable Span 6 3/4 ft, Runway Length 8 in, Runway Width 5 1/4 in, Body Material Steel, Includes Monorail, Trolley, (2) Hanging Plates, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.