Yellow G-10 Fiberglass Epoxy Laminate Sheet 48" L x 24" W x

  • Mfr # BULK-CS-GG10-1

  • Zoro # G7920961


product price:  $62.29
/ea

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
24"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GG10-1
Zoro #
G7920961
UPC #
193005920012
Country of Origin
China

Dimensions

Plastic Width
24"
Plastic Length
48"
Plastic Thickness
0.03125 in
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
31/1000 in
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Overall Length
4 ft
Overall Width
24 in

Details

Item
G-10 Fiberglass Epoxy Laminate Sheet
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Tensile Strength Rating
Excellent
Tensile Strength
40,000 psi
Water Absorption
0.15 %
Impact Strength Rating
Excellent
Hardness
Rockwell M110
Friction Rating
Not Rated
Clarity
Opaque
Impact Strength
14 ft-lb/in
Standards
UL 94 HB
Water Absorption Rating
Good
Grade
G-10
Thickness Tolerance
+0.005/-0.002 in
Temperature Range
270 Degrees F
Density
0.065 lb/cu in
Machinability
Good
Plastic Hardness Rating
Extra Hard
Plastic Clarity
Opaque
Plastic Properties
Electrically Insulating, Machinable, Strong
Corrosion and Chemical Resistance
Good
Plastic Hardness
Rockwell M110
Plastic Density
0.065 lb/cu in
Plastic Thickness Tolerance
+0.005/-0.002 in
UV Resistant
No
Min. Temp. (F)
0 Degrees F
Minimum Temperature
0 Degrees F
Plastic Color
Yellow
Maximum Temperature
270 Degrees F
Plastic Material
Garolite G-10
Operating Temp. Range
0 Degrees to 270 Degrees F
Max. Temp. (F)
270 Degrees F
Wear Factor
Fair
Hardness Rating
Extra Hard
Grouping
Film Stock

Description

G-10 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 31/1000 in, Overall Length 4 ft, Overall Width 24 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.005/-0.002 in, Impact Strength 14 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade G-10, Grouping Film Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.