Cigarette Receptacle, Silver, 1.75 gal

  • Mfr # FLT01

  • Zoro # G7922013


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Capacity
1 3/4 gal
Height
29 in
Width
8 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT01
Zoro #
G7922013
UPC #
-
Country of Origin
Multiple

Dimensions

Height
29 in
Width
8 in
Opening Size
1-1/2 in
Length
8"
Container Depth
8 in
Overall Width
8 in

Details

Capacity
1 3/4 gal
Color
Silver
Material
Stainless Steel
Item
Cigarette Receptacle
Container Strength
Medium Duty
Includes
Inner Smoke Baffle
Container Mounting Style
Free-Standing
Number of Openings
1
Top Design
Flat Top
Receptacle Container Style
Receptacle
Shape
Square
Finish
Metallic
Container Shape
Rectangular
Features
(4) Pre-Drilled Holes, Area to Stub Out Cigarettes
Specific Container Material
Stainless Steel
Container Product Grouping
Cigarette Receptacle
Material Grouping
Metal
Container Material
Stainless Steel
Liner Material
Stainless Steel
Product Type
Cigarette Receptacle

Description

Cigarette Receptacle, Free-Standing, Silver, 1 3/4 gal, Height 29 in, Width 8 in, Base Dia. Not Applicable, Container Depth 8 in, Metal, Stainless Steel, Metallic, Rectangular, Number of Openings 1, Opening Size 1-1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.