G-10/FR4 Garolite Sheet - 1/4" Thick x 36" Wide x 48" Long

  • Mfr # BULK-CS-GFR4-187

  • Zoro # G7922090


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
36"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GFR4-187
Zoro #
G7922090
UPC #
193005922689
Country of Origin
Unknown

Dimensions

Plastic Width
36"
Plastic Length
48"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"

Details

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Tensile Strength
38,000 psi
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Hardness
Rockwell M110
Friction Rating
Not Rated
Clarity
Opaque
Standards
UL 94 V0
Tensile Strength Rating
Excellent
Temperature Range
280 Degrees F
Impact Strength
14.0 ft.-lbs./in.
Density
0.072 lbs / cu. in.
Water Absorption
0.0015
Grade
Standard
Friction Coefficient
Not Rated
Thickness Tolerance
(-0.01" - +0.01")

Description

G-10/FR4 Garolite Sheet - 1/4" Thick x 36" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.