G-11 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long

  • Mfr # BULK-CS-GG11-18

  • Zoro # G7922921


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Garolite G-11
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GG11-18
Zoro #
G7922921
UPC #
193005923365
Country of Origin
Unknown

Dimensions

Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Length Tolerance
(-0.25" - +0.25")

Details

Color
Green
Material
Garolite G-11
Shape
Sheet
Backing Type
Plain
Grade
Standard
Tensile Strength
37,000 psi
Water Absorption Rating
Poor
Standards
UL 94 HB
Friction Rating
Not Rated
Impact Strength Rating
Excellent
Temperature Range
300 Degrees F
Impact Strength
12.0 ft.-lbs./in.
Friction Coefficient
Not Rated
Tensile Strength Rating
Excellent
Density
0.066 lbs / cu. in.
Water Absorption
0.005
Clarity
Opaque
Thickness Tolerance
(-0.006" - +0.01")
Hardness
Rockwell M110

Description

G-11 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.