Yellow G-10 Fiberglass Epoxy Laminate Sheet 12" L x 12" W x

  • Mfr # BULK-CS-GG10-40

  • Zoro # G7923140


product price:  $12.99
/ea

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GG10-40
Zoro #
G7923140
UPC #
193005920401
Country of Origin
China

Dimensions

Plastic Width
12"
Plastic Length
12"
Plastic Thickness
0.03125 in
Width Tolerance
+/-0.250 in
Thickness
31/1000 in
Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Overall Length
12 in
Overall Width
12 in

Details

Item
G-10 Fiberglass Epoxy Laminate Sheet
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Density
0.065 lb/cu in
Tensile Strength
40,000 psi
Tensile Strength Rating
Excellent
Grade
G-10
Impact Strength Rating
Excellent
Friction Rating
Not Rated
Water Absorption
0.15 %
Temperature Range
270 Degrees F
Clarity
Opaque
Impact Strength
14 ft-lb/in
Water Absorption Rating
Good
Hardness
Rockwell M110
Thickness Tolerance
+0.005/-0.002 in
Standards
UL 94 HB
Plastic Clarity
Opaque
Plastic Hardness Rating
Extra Hard
Plastic Density
0.065 lb/cu in
Wear Factor
Fair
Plastic Thickness Tolerance
+0.005/-0.002 in
Corrosion and Chemical Resistance
Good
Max. Temp. (F)
270 Degrees F
Plastic Properties
Electrically Insulating, Machinable, Strong
Maximum Temperature
270 Degrees F
UV Resistant
No
Plastic Hardness
Rockwell M110
Plastic Material
Garolite G-10
Minimum Temperature
0 Degrees F
Machinability
Good
Min. Temp. (F)
0 Degrees F
Plastic Color
Yellow
Operating Temp. Range
0 Degrees to 270 Degrees F
Hardness Rating
Extra Hard
Grouping
Film Stock

Description

G-10 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 31/1000 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.005/-0.002 in, Impact Strength 14 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade G-10, Grouping Film Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.