G-11 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long

  • Mfr # BULK-CS-GG11-28

  • Zoro # G7923454


product price:  $39.55
/ea
Sold in multiples of 3 for $118.65

Key Features

Color
Green
Material
Garolite G-11
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG11-28
Zoro #
G7923454
UPC #
193005923426
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")

Details

Color
Green
Material
Garolite G-11
Shape
Sheet
Backing Type
Plain
Impact Strength Rating
Excellent
Thickness Tolerance
(-0.004" - +0.005")
Impact Strength
12.0 ft.-lbs./in.
Temperature Range
300 Degrees F
Tensile Strength
37,000 psi
Friction Rating
Not Rated
Water Absorption Rating
Poor
Friction Coefficient
Not Rated
Hardness
Rockwell M110
Clarity
Opaque
Standards
UL 94 HB
Water Absorption
0.005
Density
0.066 lbs / cu. in.
Grade
Standard
Tensile Strength Rating
Excellent

Description

G-11 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.