G-10/FR4 Garolite Bar - 2" Thick x 3" Wide x 12" Long

  • Mfr # BULK-CS-GFR4-247

  • Zoro # G7923560


product price:  $68.15
/ea
Sold in multiples of 2 for $136.30

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Bar
Plastic Length
12"
Plastic Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GFR4-247
Zoro #
G7923560
UPC #
193005923136
Country of Origin
Unknown

Dimensions

Plastic Length
12"
Plastic Width
3"
Thickness
2"
Width Tolerance
(-0.2" - +0.2")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Yellow
Material
Garolite G-10/FR4
Shape
Bar
Backing Type
Plain
Density
0.072 lbs / cu. in.
Standards
UL 94 V0
Friction Coefficient
Not Rated
Water Absorption Rating
Good
Thickness Tolerance
(-0.051" - +0.067")
Tensile Strength
38,000 psi
Water Absorption
0.0015
Clarity
Opaque
Impact Strength Rating
Excellent
Hardness
Rockwell M110
Impact Strength
14.0 ft.-lbs./in.
Friction Rating
Not Rated
Tensile Strength Rating
Excellent
Grade
Standard
Temperature Range
280 Degrees F

Description

G-10/FR4 Garolite Bar - 2" Thick x 3" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.