Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 3.0 mm, Cut 4.0 mm, 2 FLT SFRM-030-8X

Carbide End Mill, 3.0 mm, Cut 4.0 mm, 2 FLT (Discontinued)

  • Mfr # SFRM-030-8X
  • Zoro # G7924226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFRM-030-8X
Zoro #
G7924226
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3.00mm
Overall Length
57.00mm
Length of Cut
4.00mm
Neck Length
8.00mm
Dimension Type
Metric
Milling Dia.
3.00mm
Neck Dia.
2.90mm
Corner Radius
0.2 mm
Shank Dia.
6.00mm

Details

Number of Flutes
2
Finish
Tin
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
List Number
SFRM
Item
Carbide End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain

Description

Carbide End Mill, 0.2 mm, 4.00mm, 57.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.