Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9181
Zoro #
G7925951
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
4 in
Height
9 in
Cable Length
6 ft
Details
Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
PC and Laptop
Includes
Cherry MX Red Switches
Features
2 Port USB Port, 3.5mm Mic and 3.5mm Headphone Port
Description
Keyboard, Corded, USB Connector Type, Black, Cable Length 6 ft, Compatible With PC and Laptop, Length 4 in, Width 20 in, Height 9 in, Features 2 Port USB Port, 3.5mm Mic and 3.5mm Headphone Port, Includes Cherry MX Red Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.