Zoro Homepage
This item is Discontinued.
Hallowell Boltless Shelving, 78x36x24, Plastic FKR362478-5S-F-BR-HT

Boltless Shelving, 78x36x24, Plastic (Discontinued)

  • Mfr # FKR362478-5S-F-BR-HT
  • Zoro # G7927157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKR362478-5S-F-BR-HT
Zoro #
G7927157
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78"
Overall Width
36"
Overall Depth
24"
Depth
24"
Height
78"
Width
36"

Details

Item
Boltless Shelving
No. of Shelves
5
Number of Shelves
5
Material
Steel
Decking Material
Featherdeck
Finish
Textured Powder Coated
Color
Black Posts With Red Beams
Shelf Capacity
300 lb.
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated

Description

Boltless Shelving, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Black Posts/Red Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.