This item is Discontinued.

Micro 100 Carbide End Mill, Dia 12mm, Cut L 30mm AECM-1205-2

Carbide End Mill, Dia 12mm, Cut L 30mm (Discontinued)

  • Mfr # AECM-1205-2
  • Zoro # G7929634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AECM-1205-2
Zoro #
G7929634
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12.00mm
Overall Length
83.00mm
Length of Cut
30.00mm
Shank Dia.
12.00mm
Dimension Type
Metric
Corner Radius
0.5mm
Milling Dia.
12.00mm

Details

Number of Flutes
2
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Carbide End Mill
List Number
AECM
Cutting Direction
Right Hand
Grade
C2 Micro Grain

Description

Carbide End Mill, 0.5mm, 30.00mm, 83.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.