This item is Discontinued.

Zoro Select Carriage Bolt, Zinc, 1/4-20x2, Pk1400 489024-B1

Carriage Bolt, Zinc, 1/4-20x2, Pk1400 (Discontinued)

  • Mfr # 489024-B1
  • Zoro # G7929765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489024-B1
Zoro #
G7929765
UPC #
087302073864
Country of Origin
Multiple

Dimensions

Thread Size
1/4-20
Head Dia.
0.563 in
Length
2"
Square Height
0.125 in
Square Width
0.245 in
Drill Size
17/64 in
Head Height
0.125 in

Details

Material
Low Carbon Steel
Finish
Zinc
Item
Carriage Bolt
For Use With
Grade A And Grade 2 Zinc Nuts
Tensile Strength
60,000 psi
Head Type
Round
Grade
A
Meets/Exceeds
ASME B18.5, ASTM A307
Type
Square Neck

Description

Carriage Bolt, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 0.125 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 60,000 psi, For Use With Grade A And Grade 2 Zinc Nuts, Package Quantity 1400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.