Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 230V AC, Blue

  • Mfr # DC Com 10-1000 1/1 H5 V4.8/1.2 230/60

  • Zoro # G7931621


product price:  $4,105.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC Com 10-1000 1/1 H5 V4.8/1.2 230/60
Zoro #
G7931621
UPC #
094720888000
Country of Origin
Germany

Dimensions

Housing Width
13 11/16 in
Housing Length
20 11/16 in
Housing Depth
9 13/16 in
Manufacturers Warranty Length
2 yr
Chain Length
16 ft
Lifting Hook Opening Width
19 5/16 in
Body Length
20 11/16 in
Controller Cord Length
16 ft
Minimum Retracted Length
20 25/32 in
Body Width
13 11/16 in
Maximum Lifting Length
16 ft
Body Depth
9 13/16 in
Mfr. Warranty Length
2 yr

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/4 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
1.2 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
230V AC
Lubrication
Maintenance Free for Up to 10 Yr.
Classification
H4
Control
Push Button Pendant
Thermal Protection
Included
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Number of Speeds
2
Brake
DC Disc
Finish
Powder Coated
Amps @ Low Volts
4.5 A
Control Cord
2 to 12 ft
Hz
60
Item
Electric Chain Hoist
Clutch
Overload Slip
Programmable
Non-Programmable
Lifting Hook Material
Steel
Chain Finish
Powder Coated
Number of Load Chains
1
Hoist IP Rating
IP55
Clutch Type
Overload Slip
Includes Clutch
Clutch Included
Brake Type
DC Current
Body Material
Aluminum
Maximum Lifting Capacity
2,200 lb
Starts and Stops per Hour
240
Controls
Contactor
Included Components
Chain Container
Pendant IP Rating
IP65
Chain Material
Steel
Motor Horsepower
1 1/4 hp
Current at Max. Voltage
4.5 A
Fixed Lift Speed
4 fpm, 16 fpm
Number of Reeves
1
Mount Type
Hook Mounted - No Trolley
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Duty Classification
H4
Trolley IP Rating
IP55
Current at Min. Voltage
4.5 A
Lifting Hook Type
Hook with Safety Latch
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Headroom
19 5/16 in
Includes Brake
Brake Included
Body Finish
Powder Coated
Overload Protection Included
Yes
Trolley Wheel Material
Plastic
For Outdoor Use
Yes
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,200 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 4 fpm, 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 4.5 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 19 5/16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.