Zoro Homepage
This item is Discontinued.
Mooreco Ergonomic Conference Room Table, 65" X 31" X 29" 90051

Ergonomic Conference Room Table, 65" X 31" X 29" (Discontinued)

  • Mfr # 90051
  • Zoro # G7932416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90051
Zoro #
G7932416
UPC #
717641900513
Country of Origin
Taiwan, Province of China

Dimensions

Width
65 in
Length
31 in
Height
29 in
Diameter
1 in
Top Thickness
1 1/4 in

Details

Item
Conference Room Table
Shape
Ergonomic
Frame Material
Steel
Edge Type
Waterfall
Series
iFlex
Weight Capacity
300 lbs
Standards
Greenguard Golf Certification
Type
Left
Seats
1
Base Finish
Silver
Base Type
Post Leg
Tabletop Finish
Teak
Material
PVC/Steel
Surface Material
PVC
Includes
Glides
Assembly
Required

Description

Conference Room Table, Frame Material Steel, Standards Greenguard Golf Certification, Tabletop Finish Teak, Assembly Required, Includes Glides, Weight Capacity 300 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.