This item is Discontinued.

Mack Size 7 Men's Steel Work Boots, Black 9321866123698

Size 7 Men's Steel Work Boots, Black (Discontinued)

  • Mfr # 9321866123698
  • Zoro # G7933545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9321866123698
Zoro #
G7933545
UPC #
9321866123698
Country of Origin
China

Dimensions

Size
7
Height
6 in

Details

Gender
Men's
Item
Work Boots
Midsole Material
Rubber
Metatarsal Guard
No
Color
Black
Toe Type
Steel
Insulated
No
Shank Material
Steel
Footwear Sole Pattern
Cleated
Waterproof
No
Max. Heat Rating
Not Rated
Liner Material
Synthetic Mesh
Outsole Material
Rubber
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Speed Lace
Resists
Slips
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.