Shaft Collar, Clamp, 2Pc, 2 In, Steel

  • Mfr # SPK-32-F

  • Zoro # G7936162


product price:  $47.49
/ea

Key Features

Bore Dia.
2.0000 in
Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp Style with Keyway
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPK-32-F
Zoro #
G7936162
UPC #
634529078013
Country of Origin
United States

Dimensions

Bore Dia.
2.0000 in
Outside Dia.
3 in
Dimension Type
Inch
Width
0.688 in
Screw Size
5/16"-24
Clearance Dia.
3.273 in
Width Tolerance
+0.003 in / -0.010 in
Collar Outside Diameter
3 in
Screw Thread Size
5/16"-24
For Shaft Diameter
2 in
Bore Diameter
2 in
Keyway Width
1/2 in
Collar Width
11/16 in
Keyway Depth
1/4 in
Clearance Diameter
3.27 in

Details

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp Style with Keyway
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Inch
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp with Keyway
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Type - Collars
Plain Bore
Standards
ISO 9001:2015 Certified
Screw Seating Torque
325 lb-in
Bore Tolerance
+0.0020 in / +0.0005 in
Maximum Operating Temperature
350 Degrees F
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Bore Type
Round Keyed
Collar Material Finish
Black Oxide
Screw Location from Center
1.25 in
Collar Construction
2-Piece
Collar Material
Carbon Steel
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
1215
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Keyway (K)
1/2 in
Weight
0.6671 lbs
Number of Screws
2
Screw Location (R)
1.250 in
Screw Finish
Black Oxide
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried

Description

Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width 1/2 in, Collar Material Grade 1215, Keyway Depth 1/4 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.