Digital Multimeter, 600 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-114-NIST-D

  • Zoro # G7936555


product price:  $396.10
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, Holster, Installed 9V Battery, Quick Reference Guide
Standards
cCSAus, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-114-NIST-D
Zoro #
G7936555
UPC #
095969476454
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V
Depth
1.8 in
Overall Height
6.6 in
Pulse Width
No
Overall Width
3.4 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, Holster, Installed 9V Battery, Quick Reference Guide
Standards
cCSAus, CE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Temp. Range
14 Degrees to 122 Degrees F
Max. Ohms
40 megohm
AC Response
TRMS
Display
Backlit LCD
Max. AC Amps
10
Calibration Certificate Included
Yes
Instrument Safety Rating
CAT III 600V
Auto Ranging
Yes
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Series
FLUKE (R) Fluke-114
Multimeter Style
Compact - Basic Features
NIST Certification By
Fluke
Max. DC Amps
10
Duty Cycle
No
Peak Hold
No
Intrinsically Safe
No
Minimum Operating Temperature
14 Degrees F
Parameters Measured
AC Voltage, DC Voltage, Frequency, Resistance, Temperature (K)
Battery Chemistry
Alkaline
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Resistance Measurement Accuracy
+/-5%
Maximum Operating Temperature
122 Degrees F
AC Response Calculation
TRMS
Software Included
No
Bluetooth Compatible
No
Maximum Frequency Measurement
50 kHz
Min-Max-Avg Button Included
Yes
Waterproof
No
Maximum Temperature Measurement
122 Degrees F
Battery Voltage
9V
Minimum Storage Temperature
-40 Degrees F
Elapse Time Clock
Yes
Minimum DC Voltage Measurement
0 V
Batteries Included
Yes
Removable Screen
No
Weight
550 g
Basic AC Voltage Accuracy
1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
Bar Graph Included
Yes
IP Rating
IP42
Dustproof
No
Maximum AC Voltage Measurement
600 V
Minimum AC Voltage Measurement
0 V
Maximum DC Voltage Measurement
600 V
Thermal Imaging
No
Minimum Resistance Measurement
0.1 ohm
Fuse Access
No
Battery Access
Yes
Maximum Storage Temperature
140 Degrees F
Maximum Resistance Measurement
40 megaohm
NIST Certification By Manufacturer
Fluke
Current Leakage Testing
No
Minimum/Maximum Memory
Yes
Minimum Frequency Measurement
5 Hz
Minimum Temperature Measurement
14 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3 (DC, 45 Hz to 500 Hz)2.0 Percent + 3 (500 Hz to 1 kHz), Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy Not Applicable, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Low Impedance Mode Prevents False Readings Due to Ghost Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.