Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Truck Powered Dumper Flat Bed DP38

Powered Dumper Flat Bed (Discontinued)

  • Mfr # DP38
  • Zoro # G7937054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP38
Zoro #
G7937054
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
23.6"
Overall Height
23.6"
Overall Width
23.6"

Details

For Use With
MFR. NO. 995718 and 995720
Application
Transports Large Bulky Loads
Weight
55 lbs
Item
Flat Bed
Holding Capacity
550 lbs.

Description

Flat Bed, For Use With MFR. NO. 995718 and 995720, Holding Capacity 550 lbs., Overall Height 23.6 In., Overall Length 23.6 In., Overall Width 23.6 In., Weight 55 lbs, Application Transports Large Bulky Loads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.