Dry Erase Board, Porcelain, 41 in, 28 3/4 in, Steel Frame, White, Gloss
Mfr # 770
Zoro # G7937422
product price:Â $413.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Dry Erase Height
41 in
Dry Erase Width
28 3/4 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
770
Zoro #
G7937422
UPC #
703673327206
Country of Origin
China
Dimensions
Dry Erase Height
41 in
Dry Erase Width
28 3/4 in
Adjustable Height Range
59-1/2 in to 65 in
Overall Height
65 in
Overall Width
28 3/4 in
Adjustable Height - Minimum
59 1/2 in
Board Height - Side 1
40 3/4 in
Adjustable Height - Maximum
65 in
Adjustable Height
Adjustable
Board Width - Side 2
28 3/4 in
Board Width - Side 1
28 3/4 in
Board Height - Side 2
40 3/4 in
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 41 in, Dry Erase Width 28 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 59-1/2 in to 65 in, Frame Color Black, Board Frame Material Steel, Frame Material Steel, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.