1" Drive, 3" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8996

  • Zoro # G7940003


product price:  $351.18
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
5 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8996
Zoro #
G7940003
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3 in
Overall Length
5 in
Socket Depth
Deep
Socket Length
5 in
Socket Size
3 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Impact Rated
Yes
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Standards
ASME B107.110
Category Type
Impact Socket
Measurement Type
SAE
Bolt Clearance
2 in
Locking
No
Non-Sparking
No
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Tether Ready
No
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 8996 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8996 Impact Socket is a robust tool designed for use with bolts. With its deep socket depth and size of 3 inches, it provides ample bolt clearance at 2 inches. This SAE measurement type impact socket has an overall length of 5 inches, making it suitable for tasks requiring extended reach. The drive size is set at 1 inch, while the output type is a precise 6-point configuration.
Crafted from durable alloy steel, this impact socket exhibits strength and longevity under rigorous usage conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The socket shape is a reliable six-point design that offers firm grip and reduces the risk of slipping off fasteners during operation.
This particular model adheres to ASME B107.110 standards indicating quality assurance in terms of performance and safety measures. It's important to note that this item does not feature non-sparking or insulated properties; however, it's non-magnetic which can be beneficial in certain work scenarios where magnetic interference could pose issues. Although not tether ready or locking equipped, this deep impact socket remains an adequate choice for businesses seeking dependable tools built for enduring high-impact operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.