Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90049
Zoro #
G7944343
UPC #
717641900490
Country of Origin
Taiwan, Province of China
Dimensions
Width
65 in
Length
31 in
Height
29 in
Diameter
1 in
Top Thickness
1 1/4 in
Details
Item
Conference Room Table
Shape
Ergonomic
Frame Material
Steel
Edge Type
Waterfall
Tabletop Finish
Teak
Series
iFlex
Standards
Greenguard Golf Certification
Includes
Glides
Base Finish
Silver
Base Type
Post Leg
Assembly
Required
Seats
1
Type
Right
Surface Material
PVC
Weight Capacity
300 lbs
Material
PVC/Steel
Description
Conference Room Table, Frame Material Steel, Standards Greenguard Golf Certification, Tabletop Finish Teak, Assembly Required, Includes Glides, Weight Capacity 300 lbs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.