This item is Discontinued.

Ouellet Disconnect Switch, Integral, 600V, 3 Pole ODS-DIS40

Disconnect Switch, Integral, 600V, 3 Pole (Discontinued)

  • Mfr # ODS-DIS40
  • Zoro # G7945287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODS-DIS40
Zoro #
G7945287
UPC #
625262251818
Country of Origin
Canada

Dimensions

Width
36"
Length
36"

Details

Amps AC
40
Mounting Type
Integral
Phase
3
Item
Disconnect Switch
Switch Type
3 Pole
For Use With
Mfr. Mo. ODSAU05000BL, ODSAU05008BL, ODSRU05000BL, ODSRU05008BL, ODSRU05034BL, and ODSRU05034BL-RT
Voltage
600
Application
Unit Mount Disconnect

Description

Disconnect Switch, Voltage 600, 3 Phase, For Use With Mfr. Mo. ODSAU05000BL, ODSAU05008BL, ODSRU05000BL, ODSRU05008BL, ODSRU05034BL, and ODSRU05034BL-RT, Switch Type 3 Pole, Mounting Type Integral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.