Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBM-312-3
Zoro #
G7946084
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/16"
Overall Length
4 in
Length of Cut
0.2500 in
Milling Dia.
5/16"
Neck Dia.
0.2500 in
Corner Radius
0.156"
Neck Length
0.6000 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Details
Number of Flutes
3
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Item
Ball End Mill
End Mill Application
Finishing
Helix Angle
30 Degrees
Single End/Double End
Single End
End Mill Material
Carbide
List Number
SBM
Cutting Direction
Right Hand
Description
Ball End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.