6 to 14 in Square Square Plaque Diffuser, Black
Mfr # STR-PQ-BK-NRD
Zoro # G7951248
product price:Â $75.29
/ea
Free Shipping & Returns
Key Features
Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
6 to 14 in
Diffuser Face Type
Square Plaque
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR-PQ-BK-NRD
Zoro #
G7951248
UPC #
-
Country of Origin
United States
Dimensions
Diffuser Duct Size
6 to 14 in
Height
6 1/4 in
Depth
23 3/4 in
Width
23 3/4 in
Duct Size
6 to 14 in
Overall Height
23 3/4 in
Overall Width
23 3/4 in
Overall Depth
5 1/4 in
Description
Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 5 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 6 to 14 in, Face Type Square Plaque, Adjustable Blades Yes, Color Black, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series STR-PQ, Finish Smooth, Insulation Material None
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.