Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.0625 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 66252838464
Zoro # G7951433
product price:Â $8.05
/ea
Sold in multiples of 25 for $201.25
Key Features
Wheel Type
Type 27
Overall Thickness
0.0625 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838464
Zoro #
G7951433
UPC #
662528384644
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
36
Series
Quantum 3 RightCut
Maximum Operating Speed
12,225 RPM
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 5 in, Overall Thickness 0.0625 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Quantum 3 RightCut, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.