This item is Discontinued.

No Product Image Available

Keyboard Holder, 18 in. W x 9-1/4 in. D (Discontinued)

  • Mfr # QS-2012633
  • Zoro # G7952244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-2012633
Zoro #
G7952244
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/4 in
Width
18 in
Depth
9 1/4 in

Details

Item
Keyboard Holder
Load Capacity
5 lb
Material
Steel
Color
Black
For Use With
CRT Swing Arm
Assembly
Unassembled
Includes
Hardware
Finish
Powder Coated

Description

Keyboard Holder, Assembly Unassembled, Color Black, For Use With CRT Swing Arm, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.