Impact Resistant Gloves, Yellow, M, PR

  • Mfr # 259

  • Zoro # G7953287


product price:  $63.79
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
259
Zoro #
G7953287
UPC #
646818259096
Country of Origin
Hong Kong

Dimensions

Glove Size
M
Glove Length
10 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A6
Finger Style
Full Finger
Cuff
Gauntlet
Series
Roughneck
Hand
Left and Right
Glove Back Material
Nylon
Closure Type
Slip-On
Lining
Unlined
Includes Padded Palm
No
Glove Hand Style
Left and Right
Brand and Series
Ringers Gloves Roughneck 259
Cut-Resistance Coverage
Palm Side
Impact Protection Style
Standard
ANSI/ISEA Abrasion Cycles
3,000
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Cut Load
2,200 g
Rope Channel Reinforcement
No
Windproof
No
ANSI/ISEA Puncture Level
4
Includes Heat Pack Pocket
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Impact Level
2
Glove Safety Features
High-Visibility
Glove Materials
TPR
Includes Keypad Nib
No
Stitching Material
Aramid
ANSI/ISEA Impact Force
6.5 kN
Impact Protection Coverage
Knuckles
Glove Liner Material
Foam/Polyester
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Double Palm
Yes
Includes Pull Strap
Yes
ANSI/ISEA Heat Level
1
ANSI/ISEA Puncture Force
100 N
Glove Material Color
Red/Yellow
ANSI/ISEA Abrasion Level
4
Waterproof
No
Touchscreen Compatible
No
Latex-Free
Yes
Anti-Static
No
Layered Palm Material
Synthetic Leather
EN 388 Impact Rated
Yes
Glove Construction
Cut and Sewn
EN 388 Rating
4544EP
Includes ID Panel
Yes
Finger Coverage
Full Finger
Touchscreen Nib
No
Water Resistant
No
Silicone-Free
No
Includes Red Palm
Yes
Reflective Backing
No
Low-Profile Impact Protection
Yes
Cuff Style
Gauntlet
Includes Pinch Point Protection
Yes
Palm Style
Reinforced
Grip Coating Color
Red
Knuckle Protection Material
TPR
Thumb Sweat Wipe
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Yellow
Maximum Temperature
212 Degrees F
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.