Drill Spotting/Centering 120Deg.

  • Mfr # SPD-312-120

  • Zoro # G7953425


product price:  $35.19
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Size - Decimal
5/16 in - 0.3125
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPD-312-120
Zoro #
G7953425
UPC #
728709181508
Country of Origin
United States

Dimensions

Size - Decimal
5/16 in - 0.3125
Flute Length
3/4 in
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Depth x Dia. Ratio
2xD
Drill Bit Dimension Type
Fractional Inch
Size (In.)
5/16
Body Dia.
5/16 in
Drill Size
5/16"
Drill Bit Size
5/16 in
Depth:Dia. Ratio
2xD
Flat Width
3/64"

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material
C2 Micrograin Carbide
Drill Point (Deg.)
120 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.3125
Application
Spotting and Centering
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Left/Right Hand
Right Hand

Description

Spotting Drill Bit, Carbide, 120 Degrees , 5/16 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.