Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9684H
Zoro #
G7954317
UPC #
-
Country of Origin
Unknown
Dimensions
Height (In.)
43 to 58
Details
Material
Stainless Steel
Item
Heat Lamp
Type
110V, Adjustable
Includes
Lightbulbs
Number of Bulbs
2
Description
Heat Lamp, Number of Bulbs 2, Includes Lightbulbs, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.