Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 3 FLT SBMM-060-318X

Carbide End Mill, 6 mm, Cut 4.0 mm, 3 FLT (Discontinued)

  • Mfr # SBMM-060-318X
  • Zoro # G7954441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-060-318X
Zoro #
G7954441
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
75.00mm
Length of Cut
4.00mm
Shank Dia.
6.00mm
Dimension Type
Metric
Neck Length
18.00mm
Corner Radius
3 mm
Neck Dia.
4.00mm

Details

Number of Flutes
3
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Item
Carbide End Mill
List Number
SBMM

Description

Carbide End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.